Beli kunci nepel di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TEKIRO Double End Flare Nut Wrench (Kunci Nepel)Deskripsi:TEKIRO Wrench, Flare Nut (Kunci Nepel)-Material chrome vanadium, -Heat treated alloy steel, -Drop forged for extra strength, -Highly fully polishing finish
- KRISBOW Double End Flare Nut Wrench (Kunci Nepel)atribut:
- Material: Chrome Vanadium steel
- American Tool Double End Flare Nut WrenchDeskripsi:> Chrome vanadium steel hardened and tempered> Fully drop forged> 6 Point
- Arca Tools Double End Flare Nut Wrenchatribut:
- Material: CRV Steel
- Finishing: Matt
- PROTO Double End Flare Nut Wrench Set (Kunci Nepel)Deskripsi:These flare nut wrench sets allow the attachment of a tether where the tether is attached to the user or a fixed object to prevent the wrench from falling and causing injuries or damage when working at height. The 6-pt. design allows more contact with the fastener's sides than the 12-pt. style and prevents rounding the fastener's corners. These double-end wrenches have a different metric size on each end so that each wrench can be used for two different size fasteners. Tether-ready wrenches have an opening in the wrench head that allows a line or other obstruction to pass through it.atribut:
- Container Color: Red
- Container Type: Wrench Roll
- Opening Type: 6-Point Flare Nut
- Color: Silver
- Finish: Satin
- Handle Type: One Piece
- Head Offset Angle (°): 60
- Head Type: Offset
- Material: Alloy Steel
- Number of Points: 6
- Opening Angle (°): 0
- Single End/Double End: Double End
- PROTO Double End Flare Nut Wrench (Kunci Nepel)Deskripsi:These flare nut wrenches have a 12-pt. design with additional grooves that make it easier to connect with the head of the fastener and connect at more angles for better accessibility compared to a 6-pt. wrench. They have a standard, fixed head and an opening in the wrench head that allows a line or other obstruction to pass through it. These double-end wrenches are SAE (inch) size and have a different size on each end so that each wrench can be used for two different size fasteners.atribut:
- Corrosion Resistant: Yes
- Material: Alloy Steel
- Opening Angle (°): 15
- TEKIRO Construction Wrench (Kunci Ring Ratchet)Deskripsi:TEKIRO KUNCI KONSTRUKSI / KUNCI RING DOUBLE RACHET / PERKAKASMaterial Chrome Molybdenum
- Kennedy Double End Flare Nut Wrench Metric (Kunci Nepel)atribut:
- Material: Chrome Vanadium Steel
- Size System: Metric
- Head Angle (°): 15
- Finish/Coating: Satin
- Type: Flare Nut Spanner
- American Tool Adjustable Wrench PRO Series (Kunci Inggris)Deskripsi:> Ergo handle> Comfortable hand fit> 60% thicker than regular wrench handle> Chrome vanadium steel hardened and tempered> Blister card packaging
- SK PROFESSIONAL TOOLS Double End Flare Nut WrenchDeskripsi:Flare nut wrenches have a 6-pt. design that allows more contact with the fastener's sides than the 12-pt. style and prevents rounding the fastener's corners. They have a standard, fixed head and an opening in the wrench head that allows a line or other obstruction to pass through it. These double-end wrenches are SAE (inch) size and have a different size on each end so that each wrench can be used for two different size fasteners.atribut:
- UNSPSC: 27111714
- Color: Silver
- Corrosion Resistant: Yes
- Finish: Chrome
- Handle Type: One Piece
- Head Offset Angle: 0°
- Head Type: Standard
- Insulated: No
- Material: Carbon Alloy Steel
- Non-Magnetic: No
- Non-Sparking: No
- Number of Points: 6
- Opening Angle (Deg.): 0°
- Opening Type: 6-Point Flare Nut
- Ratcheting: No
- Single End/Double End: Double End
- Tether Style: Tether Capable
- JETJO TOOLS Double End Flare Nut Wrenchatribut:
- Material: CRV Steel
- Kennedy Adjustable Wrench Phosphate Finish (Kunci Inggris)Deskripsi:Phosphate Finish Manufactured from high strength 'I' beam section phosphate vanadium steel for improved strength and rigidity, the jaws are heat treated for extended tool life. High polished corrosion-resistant finish. 15 Degree offset head angle for positive torque control. Slimline tapered jaws for improved access into confined spaces. Parallel jaws with smooth jaw adjustment and self-locking design prevents the jaws opening unintentionally even when under full load. Suitable for industrial engineering, automotive, agricultural, maintenance and assembly applications. Conforms to: BS 6333-1995, DIN3117-1988.atribut:
- Jaw Material: Steel
- Jaw Thickness: Standard
- Special Features: Corrosion Resistant Heat Treated Jaws
- Pro'sKit 7.5X Handheld LED Light Magnifier with Currency Detecting FunctionDeskripsi:- Comes with 1 LED light- Combine with UV light for currency or credit card detection.atribut:
- Lens Material: Glass
- Magnification: 26D (7.5X)
- Lens Size (mm): Ø27
- Light Source: 1+1LED (1UV LED)
- Battery: CR2016 x 2 (not included)
- TEKIRO Kunci Soket Tipe Y PanjangDeskripsi:TEKIRO Wrench, Y-Type Long (Kunci Sock Y Panjang) withatribut:
- Dimension 1 (mm): 144
- Dimension 2 (mm): 50
- PROTO Set Kunci Ratchet Flare Nut 12ptatribut:
- Point Size: 12
- Finish: Black Oxide
- Unit of Measure: Fractional
- Weight (lbs): 1.93
- Piece Count: 7
- KTC Double End Flare Nut Wrench (Kunci Nepel)Deskripsi:It is a wrench exclusively for attaching and detaching the brake pipe flare nut and clutch pipe flare nut (hydraulic type only). Because the bore is in contact with 5 points, the nut can be turned securely.atribut:
- Length (mm): 145
Daftar Harga kunci nepel Terbaru November 2026
| TEKIRO Double End Flare Nut Wrench (Kunci Nepel) | Rp28.900 |
| KRISBOW Double End Flare Nut Wrench (Kunci Nepel) | Rp51.900 |
| American Tool Double End Flare Nut Wrench | Rp36.900 |
| TJAP MATA Double End Flare Nut Wrench CR-V | Rp60.900 |
| Arca Tools Double End Flare Nut Wrench | Rp49.900 |
| PROTO Double End Flare Nut Wrench Set (Kunci Nepel) | Rp3.199.900 |
| Wipro Double End Flare Nut Wrench Satin CRV (Kunci Nepel) | Rp31.900 |
| PROTO Double End Flare Nut Wrench (Kunci Nepel) | Rp449.900 |
| TEKIRO Construction Wrench (Kunci Ring Ratchet) | Rp359.900 |
| Kennedy Double End Flare Nut Wrench Metric (Kunci Nepel) | Rp50.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/8eP101000302-4.jpg)
/bqP103637422-6.jpg)



/klP107284741-1.jpg)
/gdP108544589-1.jpg)
/k3P107284723-1.jpg)
/8cP101000300-3.jpg)
/c4P102134436-7.jpg)
/P102087312-1.jpg)
/kfP101533735-10.jpg)


/4dP102149157-12.jpg)


/awP105408392-1.jpg)

/1sP106764064-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)